missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasyCurve™ Mop Heads
Description
Contec's EasyCurve™ Mop was designed specifically for critical and controlled environments, now available with a ribbed microfiber face giving users smooth and easy mopping for better particle pick up and contamination removal. The combination of the curved mop face and the pivoting connector results in effortless surface contact and outstanding maneuverability, making the EasyCurve an ideal cleaning tool for ceilings, walls, and floors. All components of the EasyCurve Mop are autoclavable.
Features & Benefits
- All components are autoclavable which is ideal for a wide range of cleaning applications in the most critical sterile environments
- Lightweight mop head and handle significantly reduces operator fatigue
- Single-use mop is economical and easy to install without tools
- Curved mop and pivoting mop frame provide effortless contact with surface
- Ribbed microfiber face provides better contaminant removal
Specifications
Specifications
| Dimensions | 15 x 5 x 0.375 in. (38 x 13 x 1 cm) |
| Product Type | Sealed Edge Mop Head |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Material | Knitted Polyester Microfiber, Hydrophilic Urethane Foam |