missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Easy Bev Refractometer

Catalog No. 13940097
Change view
Click to view available options
Dimensions (L x W x H): 399.8 x 215 x 385 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13940097 Dimensions (L x W x H): 399.8 x 215 x 385 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13940097 Supplier Mettler Toledo™ Supplier No. 30468674
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mettler Toledo™ Easy Bev Refractometer offers a unique solution for beverage manufacturers.

  • Smart vertical design
  • Automatic temperature control

Specifications

Scale Range 0 to 100 Brix (w/w)
Refractive Index 1.32 to 1.58
Accuracy ±0.0001 for nD and 0.05 for %w/w
Certifications/Compliance CE declaration of conformity
Weight (Metric) 13.61 kg
Dimensions (L x W x H) 399.8 x 215 x 385 mm
Temperature Range (English) 59°F to 77°F
Temperature Range (Metric) 15°C to 25°C