missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Earthworm Dissection Model

Catalog No. S96548
Change view
Click to view available options
Dimensions (L x W x H):
22 x 11.8 x 2.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96548 22 x 11.8 x 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96548 Supplier Eisco™ Supplier No. EISZM0024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shows internal and external structures.

  • Extra large model to study Annelids
  • One part shows external structure
  • Another end dissected to show internal organs
  • Highlights structures of digestive, circulatory and reproductive systems
  • Mounted on base
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 22 x 11.8 x 2.8 in.
For Use With (Application) To study Annelids
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Includes English key card
Length (English) 22 in.
Length (Metric) 55.88 cm
Material ABS Plastic
Mounting Base
Size X-Large
Weight (English) 6.2 lb.
Weight (Metric) 2.81 kg
Width (English) 11.8 in.
Width (Metric) 29.97 cm
Product Type Earthworm Dissection Model
Show More Show Less