missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Spill-Control Drum Funnel

Catalog No. 18884A
Change view
Click to view available options
Product Type:
Drum Funnel
Drum Funnel with Brass Screen
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18884A Drum Funnel with Brass Screen
18600 Drum Funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18884A Supplier Eagle™ Supplier No. 1662

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spout fits into any 2 in. (5.1cm) NPT bung

Polyethylene funnel fits 55 gal. (208L) and 30 gal. (114L) tight-head drums; also fit most 5 gal. (19L) pails.

  • High sidewall holds 5 gal. (19L) of liquid
  • Available with or without brass screen
  • Optional funnel cover (cat. no. 18884B) keeps out dirt and contaminants

Brass screen is not a flame arrester.

Order Info

Funnels measure 18 O.D. x 6 in. H (46 x 15cm).

Compliance

Supports compliance with U.S. EPA 40CFR265.173.

Specifications

Certifications/Compliance U.S. EPA 40CFR265.173
Product Type Drum Funnel with Brass Screen
Capacity (Metric) 19 L
Color Yellow
For Use With (Application) Spill Control
For Use With (Equipment) 55 and 30 gal. tight-head drums, 5 gal. pails
Material HDPE
Quantity Ea.
Height (Metric) 127 mm
Diameter (Metric) Opening 460 mm