missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Curb Ramp
GREENER_CHOICE

Catalog No. 19033840
Change view
Click to view available options
Capacity (English):
1000 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19033840 1000 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19033840 Supplier Eagle™ Supplier No. 1794

Specifications

Color Yellow
Capacity (English) 1000 lb.
Capacity (Metric) 453.5 kg
Material HDPE
Type Poly Curb Ramp
For Use With (Application) Move heavy loads over curbs or up steps with ease
For Use With (Equipment) Hand trucks and wheeled carts
Dimensions (L x W x H) 27 x 27 x 4 in. (68.5 x 68.5 x 10.2 cm)
Length (English) 27 in.
Length (Metric) 68.5 cm
Width (English) 27 in.
Width (Metric) 68.5 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Weight (English) 9 lb.
Weight (Metric) 4 kg
Show More Show Less