missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Containment Utility Tray
GREENER_CHOICE

Catalog No. 18033670
Change view
Click to view available options
Material:
HDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18033670 HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18033670 Supplier Eagle™ Supplier No. 1677

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contains small spills up to five gallons

Ideal for countertop use for working storage of lab chemicals.

  • Tough HDPE trays are nestable for easy storage
  • Feature ribbed bottom
  • Can also be used as a drip pan under dispenser or as a floor tray under machinery

Order Info

36 x 18 x 2 in. (91.4 x 45.7 x 5cm)

Specifications

Color Yellow
Material HDPE
Type Containment Utility Tray
For Use With (Application) For the working storage of lab chemicals, as a drip pan under dispensers or as a floor tray under machinery
Dimensions (L x W x H) 36 x 18 x 2 in. (91.4 x 45.7 x 5 cm)
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Weight (English) 9 lb.
Weight (Metric) 4 kg
Show More Show Less