missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Stirrer Kit

Catalog No. 14244011
Change view
Click to view available options
Product Type:
Dipper Beaker
Stirrer Kit
Stirring Paddle
Capacity (English):
8 oz.
16 oz.
32 oz.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity (English)
14244011 Stirrer Kit -
14244003 Dipper Beaker 8 oz.
14244004 Dipper Beaker 16 oz.
14244006 Stirring Paddle -
14244005 Dipper Beaker 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14244011 Supplier Dynalon™ Supplier No. 1070352000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Stirrer Kit
Material HDPE
Autoclavable Not Autoclavable
Includes Three handles (1.5, 3 and 6 ft.) and two paddle heads
Size 1.5 ft., 3 ft., 6 ft.
Sterility Non-sterile
Color White
For Use With (Application) Stirring
Quantity 5 components
Height (English) 1.5 ft., 3 ft., 6 ft.
Height (Metric) 0.46 m, 0.92 m, 1.83 m
Show More Show Less