missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE Liquid Sampler and Stirrer Kit

Catalog No. 14244013
Change view
Click to view available options
Capacity (Metric):
100 mL, 250 mL, 500 mL, 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14244013 100 mL, 250 mL, 500 mL, 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14244013 Supplier Dynalon™ Supplier No. 1070355000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dynalon's new versatile modular liquid handling series fits all your needs. Whether sampling from drums or rail cars, stirring vats or dipping chemicals from a bath, they have the configuration to fill your requirements.

  • FDA-compliant HDPE Modular Liquid Sampling Kit
  • Purchase individual components or as entire kit
  • All sampling kits contain one of each convenient handle lengths (1.5, 3 and 6 ft.)
  • Interchangeable threaded components make using this product line quick and easy

Specifications

Product Type Liquid Sampler and Stirrer Kit
Material HDPE
Includes Three handles (1.5, 3 and 6 ft.), two paddle heads and two sampler with bottle (100 and 500mL)
Capacity (English) 4 oz., 8 oz., 16 oz., 32 oz.
Capacity (Metric) 100 mL, 250 mL, 500 mL, 1000 mL
Sterility Non-sterile
Color White/Translucent
Certifications/Compliance FDA compliant
For Use With (Application) Sampling and Stirring
Quantity 10 components
Length (English) 1.5 ft., 3 ft., 6 ft.
Length (Metric) 0.46 m, 0.92 m, 1.83 m
Show More Show Less