missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Automatic Glass Titrating Burets

Numéro de catalogue. p-4770806
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
02550100 5 mL
02550102 15 mL
02550101 10 mL
02550104 50 mL
02550103 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 02550100 Fournisseur Dynalon™ Code fournisseur 8969541005
Il en reste null
Simple and accurate to use. Squeeze the flexible LDPE bottle until the titrate solution flows through the tubing into the glass buret to just above the “0” graduation mark. Product is designed to self zero and does not overflow.

Spécifications

Capacity (Metric) 5 mL
Height (English) 18.8 in.
For Use With (Equipment) 1L LDPE Bottle
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) Electroplating Industry, Field Analyses and Numerous Other Applications, Universal Aid in the Laboratory, Water Treatment Plants
Height (Metric) 48 cm
Includes Stand, Blue Ring Graduations, Schellbach Stripe
Scale Blue
Stopcock Material LPDE
Tolerance ±0.05 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN ISO 385
Afficher plus de résultats Afficher moins de résultats