missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dynabeads™ Protein G and Magnet Starter Pack
The Dynabeads Protein G and Magnet Starter Pack combines Dynabeads Protein G magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.
$1442.00 - $1928.00
Specifications
| Shipping Condition | Room Temperature |
|---|---|
| Product Line | DynaMag™, Dynabeads™ |
| Type | Magnet Starter Pack |
| Ligand Type | Protein G |
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
| Room Temperature | |
| DynaMag™, Dynabeads™ | |
| Magnet Starter Pack | |
| Protein G |
For Research Use Only. Not for use in diagnostic procedures.