missing translation for 'onlineSavingsMsg'
Learn More

Coast™ DX190 Double Lock Stainless Steel Pro Razor Knife

Catalog No. 19012031
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19012031 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012031 Supplier Coast™ Supplier No. 20464

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pocket clip, replacement blades

The compact DX190 not only has workplace safety in mind, but also provides extra blade storage in the handle.

With razor blades being at the top of the list for work place related accidents, we've created the DX190 Pro Razor Knife with safety in mind. Utilizing our Double Lock Technology, anyone can work with confidence knowing that the added protection will prevent the knife from accidentally collapsing. The DX190 includes a storage compartment in the handle for extra blades. A quick flip of the lever on the body of the knife will allow users to replace blades quickly as needed. The knife is fitted with standard sized double ended utility blades.

With Coast's commitment to quality, the DX190 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Product Type Knife
Color Black
Height (Metric) 15.7 cm
Includes Blade Assist
Length (Metric) 3.5 cm
Weight (Metric) 0.19 kg
Width (Metric) 7.4 cm