missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DuraPorter™ XL MultiTube Rack Insert

Numéro de catalogue. 17183976
Change view
Click to view available options
Holds:
Blood Tubes (Small and Large)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Holds
17183976 Blood Tubes (Small and Large)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 17183976 Fournisseur Fisherbrand™ Code fournisseur 120962
Il en reste null

DuraPorter™ XL MultiTube Rack Insert is an accessory designed to fit DuraPorter™ XL High-Capacity Sample Transport.

  • Designed to fit DuraPorter™ XL High-Capacity Sample Transport
  • Thermoformed PETG
  • Tube Rack Inserts can be used separately
  • Lid removes completely for easy cleaning
  • Insert deep enough to be filled with ice
  • Holds tube with various diameters: 13, 18 and 30 mm, most 15 mL and 50 mL conical tubes, and 3.5 mL to 10 mL blood tubes
  • Specifications:
    • Tube Type: 50 mL, 15 mL, Small and Large blood tubes
    • Cut-out Diameter: 30 mm (center), 18 mm (large), 13 mm (small)
    • Pack of 3
  • Designed to fit DuraPorter™ XL High-Capacity Sample Transport
  • Thermoformed PETG
  • Tube Rack Inserts can be used separately
  • Lid removes completely for easy cleaning
  • Insert deep enough to be filled with ice
  • Holds tube with various diameters: 13, 18 and 30 mm, most 15 mL and 50 mL conical tubes, and 3.5 mL to 10 mL blood tubes
  • Specifications:
    • Tube Type: 50 mL, 15 mL, Small and Large blood tubes
    • Cut-out Diameter: 30 mm (center), 18 mm (large), 13 mm (small)
    • Pack of 3

Spécifications

Autoclavable Not Autoclavable
Color Clear
Holds Blood Tubes (Small and Large)
Material Thermoformed PETG
Positions 1
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 13.1 x 14.3 x 5.55 in.
Product Type Tube Holder
Shelves None
Array 5 x 5
Afficher plus de résultats Afficher moins de résultats