missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Silicone Sealing Gasket for Stainless Steel Multiport Connector GL 45

Catalog No. 14209167
Change view
Click to view available options
Length (Metric):
40.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14209167 40.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14209167 Supplier DWK Life Sciences Supplier No. 292232805

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure a reliable, liquid-tight seal with the DURAN™ Silicone Sealing Gasket for Stainless Steel Multiport Connector GL 45. Made of silicone with a 3mm thickness and 27.5mm aperture diameter, it is autoclavable and compatible with 2-port and 3-port connector caps.

  • Replacement silicone gasket for DURAN™ Stainless Steel Multiport Connector GL 45
  • Compatible with both 2-port and 3-port connector configurations
  • Provides a liquid-tight seal
  • Material: Silicone
  • Thickness: 3mm
  • Aperture diameter: 27.5mm
  • Autoclavable at 121°C for 15 minutes
  • Sold in a pack of 10

Specifications

Diameter (Metric) Outside 40.5 mm
Length (Metric) 40.5 mm
Type Sealing Gasket
Material Silicone