missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Pressure Plus + Laboratory Bottle with Protect Plastic Coating
Safer option for laboratory applications involving vacuum or pressure. Wheaton™ DURAN™ Pressure Plus + Laboratory Bottle with Protect Plastic Coating, have guaranteed pressure resistance and offer optimal safety for user and contents.
$1,579.71 - $2,843.44
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
14209170
|
DWK Life Sciences
DWK218152402 |
100 mL |
Case of 10 Each for $2,843.44
|
|
|||||
|
14209174
|
DWK Life Sciences
DWK1175925 |
250 mL |
Case of 10 Each for $1,579.71
|
|
|||||
|
14209175
|
DWK Life Sciences
DWK1175926 |
500 mL |
Case of 10 Each for $1,988.26
|
|
|||||
|
14209176
|
DWK Life Sciences
DWK218155408 |
1000 mL |
Case of 10 Each for $2,626.38
|
|
|||||
Description
- Manufactured from DURAN borosilicate 3.3 glass
- Vacuum resistance upto I bar vacuum
- Pressure resistance to + 1.5 bar gauge
- Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
- Features industry standard GL?45 DIN thread
- Fully autoclavable and sterilizable
- Protect coated version offers protection for user and contents in the event of breakage due to impact
- Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
- Available in four convenient sizes: 100, 250, 500 and 1000mL
Specifications
| Borosilicate Glass |