missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Pressure Plus + Laboratory Bottle with Protect Plastic Coating

Catalog No. 14209170
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14209170 100 mL
14209174 250 mL
14209175 500 mL
14209176 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14209170 Supplier DWK Life Sciences Supplier No. DWK218152402

Safer option for laboratory applications involving vacuum or pressure. Wheaton™ DURAN™ Pressure Plus + Laboratory Bottle with Protect Plastic Coating, have guaranteed pressure resistance and offer optimal safety for user and contents.

  • Manufactured from DURAN borosilicate 3.3 glass
  • Vacuum resistance upto I bar vacuum
  • Pressure resistance to + 1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL45 DIN thread
  • Fully autoclavable and sterilizable
  • Protect coated version offers protection for user and contents in the event of breakage due to impact
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Manufacturing traceability is offered through a lot specific Retrace Code printed on bottle
  • Available in four convenient sizes: 100, 250, 500 and 1000mL

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 100 mm
Diameter (Metric) 56 mm