missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ DURAN™ pressure plus+™ Laboratory Bottle with Protect Plastic Coating

Catalog No. 14209176
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14209176 1000 mL
14209170 100 mL
14209174 250 mL
14209175 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14209176 Supplier DWK LIFE SCIENCES™ Supplier No. DWK218155408

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DURAN™ pressure plus+™ Laboratory Bottle with Protect Plastic Coating offers a safer option for laboratory applications involving vacuum or pressure. With guaranteed pressure resistance from -1 to +1.5 bar, it provides optimal safety for user and contents.

  • Manufactured from DURAN borosilicate 3.3 glass for excellent thermal performance and high chemical resistance
  • Vacuum resistance guaranteed to -1 bar vacuum
  • Pressure resistance guaranteed to +1.5 bar gauge
  • Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05
  • Features industry standard GL 45 DIN thread
  • Fully autoclavable and sterilizable
  • Protect plastic coating offers protection for user and contents in the event of breakage due to impact
  • Modified geometry conforms to ISO 4796-1 to maintain instrument compatibility
  • Manufacturing traceability provided through a lot-specific Retrace Code printed on the bottle
  • Available in four convenient sizes: 100, 250, 500 and 1000mL

Specifications

Capacity (Metric) 1000 mL
Color Clear
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 225 mm
Closure Size GL 45
Diameter (Metric) 101 mm
Autoclavable Autoclavable
Capacity (English) 34 oz.
Shape Square
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less