missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Duran™ EPDM O‐Ring Gasket for GLS 80™ Bottles and Stirred Reactors

Catalog No. 12141615
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
12141615 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12141615 Supplier DWK Life Sciences Supplier No. 1152913

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EPDM O‐ring gasket provides a reliable seal between GLS 80™ stirred reactors and glass bottles, helping prevent leaks, maintain system integrity, and support safe, efficient laboratory processing.

  • Manufactured from EPDM
  • Improved sealing with GLS 80™ bottles and connector caps

Specifications

For Use With (Application) Liquid‐tight Sealing
For Use With (Equipment) For GLS 80 stirred reactors and laboratory bottles
Type Gasket
Diameter (English) Outside 3.07 in.
Material EPDM
Color Black
Diameter (Metric) Outside 78 mm
Quantity 5