missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Thermometer-Hygrometers

For measurement of temperature and humidity

$322.56

Spécifications

Type Thermohygrometer
Humidity Range 0 to 100%
Temperature Range (Metric) 0°C to 120°C
Material Stainless Steel
Temperature Range (English) 32°F to 248°F
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Increments Material Temperature Range (Metric) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Increments Material Temperature Range (Metric) Prix Quantity & Availability  
13201844
Afficher les documents Détails de la promotion
H-B Instrument™
B615050000
1°C, 2% RH Stainless Steel 0°C to 120°C
chaque for $322.56
Il en reste null
 
Description

Description

  • Comes with loop hole for wall mounting (Cat Nos. 235C and 235F)
  • Ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers (Cat Nos. 3725C and 3725F)
  • Available in two materials stainless-steel and plastic
  • With accuracy of 2°C; 4% RH

Spécifications

Spécifications

Thermohygrometer
0°C to 120°C
32°F to 248°F
12.7 cm
0 to 100%
Stainless Steel
5 in.
Measurement of temperature and humidity, ideal for use with environments that can withstand the elements such as inside incubators, refrigerators and freezers
Videos
FDS
Documents

Documents