missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coverall (all)
Comfortable and durable flash spun high density polyethylene coveralls provides an inherent barrier against particles.
$330.42 - $505.09
Specifications
| Product Type | General Purpose Coveralls |
|---|---|
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Limited-use |
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-100-377
|
DuPont™
TY121SWHMD0025NS |
Medium |
Case of 25 Each for $330.42
|
|
|||||
|
19-100-380
|
DuPont™
TY121SWHLG0025NS |
Large |
Case of 25 Each for $330.42
|
|
|||||
|
19-100-378
|
DuPont™
TY121SWHXL0025NS |
X-Large |
Case of 25 Each for $330.42
|
|
|||||
|
19-100-379
|
DuPont™
TY121SWH2X0025NS |
2X-Large |
Case of 25 Each for $350.22
|
|
|||||
|
19-100-382
|
DuPont™
TY121SWH3X0025NS |
3X-Large |
Case of 25 Each for $371.23
|
|
|||||
|
19-100-482
|
DuPont™
TY121SWH4X0025NS |
4X-Large |
Case of 25 Each for $400.97
|
|
|||||
|
19-100-483
|
DuPont™
TY121SWH5X0025NS |
5X-Large |
Case of 25 Each for $433.06
|
|
|||||
|
17-500-195
|
DuPont™
TY121SWH6X0025NS |
6X-Large |
Case of 25 Each for $467.67
|
|
|||||
|
17-500-196
|
DuPont™
TY121SWH7X0025NS |
7X-Large |
Case of 25 Each for $505.09
|
|
|||||
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ FC boots have special coating to provide added skid-resistance
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
| General Purpose Coveralls | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Unhooded | |
| Serged | |
| Laydown | |
| TY121S |
| Unisex | |
| White | |
| Elastic, Attached Boots | |
| Collared | |
| Front Zipper | |
| Non-sterile | |
| USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning |