missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coverall (all)
Comfortable and durable flash spun high density polyethylene coveralls provides an inherent barrier against particles.
Supplier: DuPont™ TY121SWH2X0025NS
Alert:
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ FC boots have special coating to provide added skid-resistance
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
| General Purpose Coveralls | |
| Unisex | |
| White | |
| Elastic, Attached Boots | |
| Collared | |
| Front Zipper | |
| Non-sterile | |
| USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 | |
| 44.25 to 47.75 in. | |
| 112.39 to 121.28 cm | |
| 5.7 mil | |
| 38.25 in. | |
| 6 to 6.4 ft. |
| 2X-Large | |
| Tyvek | |
| Limited-use | |
| Elastic | |
| Unhooded | |
| Serged | |
| Laydown | |
| TY121S | |
| 30.5 in. | |
| 77.47 cm | |
| Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning | |
| 97.15 cm | |
| 1.82 to 1.95 m |