missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Coverall (all)
GREENER_CHOICE

Catalog No. 19100377
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19100377 Medium
19100380 Large
19100378 X-Large
19100379 2X-Large
19100382 3X-Large
19100482 4X-Large
19100483 5X-Large
17500195 6X-Large
17500196 7X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Catalog No. 19100377 Supplier DuPont™ Supplier No. TY121SWHMD0025NS
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.

Comfortable and durable flash spun high density polyethylene coveralls provides an inherent barrier against particles.

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Laydown collar
  • Elastic opening for tighter fit at wrist
  • Attached Tyvek™ FC boots have special coating to provide added skid-resistance
  • Manufactured under specifications that do not contain natural rubber latex

Compliance

Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

Specifications

Product Type General Purpose Coveralls
Size Medium
Gender Unisex
Material Tyvek
Color White
Disposable Limited-use
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Laydown
Certifications/Compliance USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Model TY121S
Size (English) Chest 35.25 to 38.75 in.
Size (English) Inseam 28 in.
Size (Metric) Chest 89.5 to 98.4 cm
Size (Metric) Inseam 71.1 cm
Thickness 5.7 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.72 cm
Width (English) Chest 24.25 in.
Width (Metric) Chest 61.5 cm
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Show More Show Less