Learn More
Thermo Scientific™ DualSpin Rotor for Medifuge Centrifuge
Description
Run common clinical IVD blood tubes, gel tubes, 10 mL standard syringes and 15 mL conical tubes with the Thermo Scientific™ DualSpin™ rotor. This lightweight 8-place rotor, used with the Thermo Scientific™ Medifuge™ small benchtop centrifuge, features a unique hybrid design with interchangeable fixed angle and swinging buckets. It can accommodate 1.4 mL to 15 mL tubes with two spacer options. You can even run both fixed angle and swinging buckets at the same time to compare separation performance.
- Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
- Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
DualSpin rotor body (75008813), fixed angle buckets (75008815), swinging buckets (75008816), green/short spacers (75008817) and yellow/long spacers (75008818) sold separately. Contact your sales representative for more information.
Specifications
Specifications
| Type | 2-in-1 Fixed Angle and Swinging Bucket Rotor |
| Capacity | 8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket) |
| Max. RCF | 3,114 x g (Fixed Angle), 3,490 x g (Swinging Bucket) |
| Max. Speed | 300 to 4,900 rpm, adjustable in increments of 100 rpm |
| Radius (Metric) | 116/37 mm Fixed Angle, 130/42 mm Swinging Bucket |
| For Use With (Equipment) | Thermo Scientific Medifuge Centrifuge |
| Angle | 45° Fixed, 12 to 87° Swinging Bucker |