missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Dual Scale Spring Scales
Metric and Newton ranges.
Supplier: Eisco™ PH0024A
Description
- Polystyrene bodies with large, easily read flat scales
- Provided with zero adjustable device that has an anodized metal scale
- Available capacities: 1N, 2.5N, 5N, 10N and 20N
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Clear | |
9 to 12 | |
8 cm | |
PH0024A | |
1.78 lb. | |
0.81 kg | |
100 g, 0.22 lb | |
English | |
Dual Scale Transparent Spring Scale | |
11.41 in. |
Zero Calibration | |
3.14 in. | |
Zero adjustable device with flat easy-to-read anodized Metal scale | |
Acrylic | |
5.9 in. | |
15 cm | |
Gram, Newton | |
Analog | |
No | |
29 cm |