missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dual Scale Spring Scales

Catalog No. p-4394588
Change view
Click to view available options
Capacity:
100 g, 0.22 lb
Model:
PH0024A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
S04393A 100 g, 0.22 lb PH0024A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04393A Supplier Eisco™ Supplier No. PH0024A
Only null left

Metric and Newton ranges.

  • Polystyrene bodies with large, easily read flat scales
  • Provided with zero adjustable device that has an anodized metal scale
  • Available capacities: 1N, 2.5N, 5N, 10N and 20N

Specifications

Color Clear
Calibration Zero Calibration
Grade 9 to 12
Height (English) 3.14 in.
Height (Metric) 8 cm
Includes Zero adjustable device with flat easy-to-read anodized Metal scale
Model PH0024A
Material Acrylic
Weight (English) 1.78 lb.
Width (English) 5.9 in.
Weight (Metric) 0.81 kg
Width (Metric) 15 cm
Capacity 100 g, 0.22 lb
Description Gram, Newton
Languages English
Display Type Analog
Type Dual Scale Transparent Spring Scale
Legal for Trade No
Length (English) 11.41 in.
Length (Metric) 29 cm
Show More Show Less