missing translation for 'onlineSavingsMsg'
Learn More

PURELL™ DS360 High Capacity Hand Sanitizing Wipes Station

Catalog No. 19044090
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19044090 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19044090 Supplier PURELL™ Supplier No. 911401SLVHSW

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium, high-capacity floor stand dispenser for PURELL™ wipes.

  • Durable steel frame with optimized lid design to prevent rusting
  • Integrated waste receptacle keeps the surrounding area clean
  • 360 degree design makes wipes accessible from any angle
  • The REDIPUL™ Nozzle's durable construction lasts over 3 years, helping to reduce roping from nozzle wear
  • The REDIPUL™ Nozzle virtually eliminates wipe fallback and helps provide a readily accessible wipe every time
  • Throw away fewer dried-out wipes with the REDIPUL™ Nozzle's patent-pending re-wicking technology
  • Storage compartment allows you to store additional wipe refills for easy maintenance
  • Weighted base keeps stand in place
  • Customizable panels can be used as billboards for your message and branding

Specifications

Product Type Sanitizing Cloth Dispenser
Color Black
Length (Metric) 15.5 cm
Width (Metric) 15.5 cm
Height (Metric) 39.6 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Top Loading