Learn More
Micronova™ DryMop™ System

A large zinc flat head mop frame with articulating head that works with a smooth knit polyester cover and metal handle, designed to be used damp or dry for fine cleaning of large surface areas in controlled environments.
$51.96 - $81.62
Specifications
| Sterility | Non-sterile |
|---|---|
| Resistant To | Chemicals |
| Disposable | Reusable |
| Quantity | 1 Ea. |
| For Use With (Application) | Dry and Dust Mop in Controlled Environments |
| Catalog Number | Mfr. No. | Dimensions | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions | Product Type | Price | Quantity & Availability | ||||
|
19435033
|
Micronova™
DMF48 |
121.9 x 12.7 cm (48 x 5 in.) | Mop Frame |
Each for $51.96
|
|
||||
19435034
![]() |
Micronova™
DMMH648 |
121.9 x 12.7 cm (48 x 5 in.) | Mop Cover |
Each for $76.29
Case of 12 Each for $915.48
|
|
||||
|
19435018
|
Micronova™
DMH60M |
152.4 x 2.5 cm (60 x 1 in.) | Mop Handle |
Each for $81.62
|
|
||||
Description
The Micronova DryMop™ System is effective for dusting and dry mopping large surface areas. The 48-inch zinc, flat head DryMop Frame (DMH-60M) works with the 60-inch metal DryMop Handle (DMH-60M) and fits the 48-inch smooth knit polyester DryMop Cover (DMMH6-48), as well as, the microfiber PocketMop Cover (PKMAA-48).
Specifications
| Non-sterile | |
| Reusable | |
| Dry and Dust Mop in Controlled Environments |
| Chemicals | |
| 1 Ea. | |
| No |