missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Short-Length Microcaps™ Micropipets

Catalog No. 22249512
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
3 μL
3.33 μL
4 μL
10 μL
25 μL
30 μL
40 μL
50 μL
80 μL
Length (Metric):
32 mm
36 mm
52 mm
64 mm
65 mm
78 mm
93 mm
100 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
22249512 1 μL 64 mm
21170R 10 μL 64 mm
21170P 80 μL 93 mm
21170AA 3.33 μL 36 mm
21170C 3 μL 32 mm
21170K 40 μL 52 mm
21170D 4 μL 32 mm
21170H 25 μL 65 mm
21170J 30 μL 78 mm
21170M 50 μL 100 mm
21170Q 2 μL 64 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22249512 Supplier Drummond™ Supplier No. 1000001064

missing translation for 'validMainframeMsg'

Includes

Bulb assembly.

Ideal for handling dangerous materials

Precision-made capillary glass tubing, accurate to within ±1%.

  • To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
  • Hole in rubber bulb permits free air circulation, fills pipet by capillary action
  • Pipet contains stated volume when completely filled from end to end
  • To discharge, hold finger over hole in bulb and squeeze
  • To rinse, repeat operation with diluent

Order Info

Micropipet 21-170H is non-heparinized.

Compliance

Calibrated To Contain definite volume from end to end.

Specifications

Accuracy ±1%
Calibration To Contain
Diameter (English) Inner 0.0056 in.
Diameter (English) Outer 0.022 in.
Diameter (Metric) Inner 0.14 mm
Diameter (Metric) Outer 0.55 mm
Material Glass
For Use With (Application) For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
Includes Bulb assembly
Length (English) 2.51 in.
Volume (Metric) 1 μL
Length (Metric) 64 mm
Type Microcaps™ Micropipet
Disposable Single-use
Show More Show Less