missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Microcap™ Disposable Micropipets

Catalog No. 22326223
Change view
Click to view available options
Volume (Metric):
0.25 μL
0.5 μL
15 μL
Length (Metric):
32 mm
54 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
22326223 15 μL 54 mm
212011A 0.25 μL 32 mm
212011B 0.5 μL 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22326223

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fast, safe, clean, and accurate way to transfer liquids in micro quantities

  • Precision-bore glass capillary tubes
  • Disposable microcaps
  • With spotting holder and bulb dispenser

Specifications

Accuracy ±1%
Diameter (English) Inner 0.0039 in.
Diameter (English) Outer 0.021 in.
Diameter (Metric) Inner 0.09 mm
Diameter (Metric) Outer 0.53 mm
Material Glass
Includes Spotting holder and bulb dispenser
Length (English) 2.12 in.
Volume (Metric) 15 μL
Length (Metric) 54 mm
Type Micropipet
Disposable Single-use
Show More Show Less