missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Aspirator Tube Assembly

Catalog No. 2118010
Change view
Click to view available options
Accuracy:
±0.5%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
2118010 ±0.5%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2118010 Supplier Drummond™ Supplier No. 2000000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Anticoagulant treatment for clinical applications

  • Ideal for liquid transfer work
  • Fire polished
  • Accuracy ±0.5%
  • Color coded
  • Use heparinized 44.7μL pipet for blood transfer work
  • Available in sizes from 1 to 200μL

Order Info

Supplied in one 15 in. aspirator tube in easy-to-store cylinder.

Specifications

Accuracy ±0.5%
For Use With (Application) Anticoagulant treatment for clinical applications, ideal for liquid transfer applications
Length (English) 15 in.
Length (Metric) 381 mm
Type Aspirator Tube Assembly