missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Replacement Capillaries for Nanojet II™ Injectors

Catalog No. 211714
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
211714 0.02 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 211714 Supplier Drummond™ Supplier No. 3000203G/X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Capillaries, Drummond Scientific; L, 3-1/2 in. (9cm); ID x OD 0.53 x 1.14mm; Replacements for Nanojet II Auto-Nanoliter Injector

Specifications

Diameter (English) Inner 0.02 in.
Diameter (English) Outer 1.14 in.
Diameter (Metric) Inner 0.53 mm
Diameter (Metric) Outer 28.95 mm
Length (English) 3.5 in.
Length (Metric) 88.9 mm
Type Replacement Capillary
For Use With (Equipment) Nanoject II Auto-nanoliter Injector