missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Drosophila Bottles
Description
Wide base/narrow top design prevents fly meal from falling out when bottle is turned upside down
Drosophila bottles are available in transparent, autoclavable polypropylene and non-autoclavable polyethylene. The bottle openings are designed to accept standard paper lids, foam plugs, cotton balls and Buzz Plugs.
Round-Bottom Bottles
- Polypropylene
- Single use or autoclave for reuse
- Available in polypropylene or polyethylene
- Polypropylene provides good transparency and can be autoclaved for reuse or disposed of after single use
Spécifications
Spécifications
| Material | Polypropylene |
| Diameter (Metric) Outer | 60 mm |
| Type | Stock Bottle |
| Autoclavable | Autoclavable |
| Color | Transparent |
| Bottom Shape | Round |
| For Use With (Application) | Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging |
| Capacity (English) | 6 oz. |
| Height (Metric) | 103 mm |
| Capacity (Metric) | 177 mL |
| Afficher plus de résultats |