missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drosophila Bottles

Catalog No. AS117
Change view
Click to view available options
Bottom Shape:
Round
Square
Capacity (English):
6 oz.
8 oz.
Material:
Polyethylene
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Shape Capacity (English) Material
AS117 Round 8 oz. Polypropylene
AS115 Round 6 oz. Polypropylene
AS359 Square 6 oz. Polyethylene
AS355 Square 6 oz. Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AS117
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wide base/narrow top design prevents fly meal from falling out when bottle is turned upside down

Drosophila bottles are available in transparent, autoclavable polypropylene and non-autoclavable polyethylene. The bottle openings are designed to accept standard paper lids, foam plugs, cotton balls and Buzz Plugs.

Round-Bottom Bottles

  • Polypropylene
  • Single use or autoclave for reuse
Square-Bottom Bottles
  • Available in polypropylene or polyethylene
  • Polypropylene provides good transparency and can be autoclaved for reuse or disposed of after single use

Specifications

Diameter (Metric) Outer 60 mm
Capacity (English) 8 oz.
Autoclavable Autoclavable
Bottom Shape Round
Type Stock Bottle
Material Polypropylene
Height (English) 5.11 in.
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Color Transparent
Height (Metric) 130 mm
Capacity (Metric) 237 mL
Diameter (English) Outer 2.36 in.
Includes Indentation
Show More Show Less