missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ dRhodamine Dye Terminator Ready Reaction Cycle Sequencing Kit
The dRhodamine Terminator Cycle Sequencing Kit provides optimized dRhodamine dideoxy terminator chemistries for decreased background noise in a wide array sequencing applications.
$2390.00 - $20130.00
Specifications
| Format | 8-well Strip, 96-well Plate |
|---|---|
| For Use With (Equipment) | 310 Genetic Analyzer, 3130xl Genetic Analyzer, ABI PRISM™ 377, GeneAmp 2700, GeneAmp 9600, GeneAmp 9700, GeneAmp™ 2400, 3130 Genetic Analyzer |
| For Use With (Application) | Standard Sequencing |
| Product Type | Sequencing Kit |
| Technique | Fluorescent Dye Terminator Sequencing |
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity | |||||
403044
|
Applied Biosystems™
403044 |
100 Reactions |
Each for $2,390.00
|
|
|||||
403045
|
Applied Biosystems™
403045 |
1000 Reactions |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Increase your signal-to-noise ratio
- Simplify workflows with easy-to-clean-up chemistries
- Get optimized chemistry for sequencing templates with homo-polymers (AA's, TT's, etc.)
- Obtain clean signal, even peak patterns, and minimal mobility shifts with improved dye terminators
- Reduce spectrum overlap with narrow dye emission spectra
Specifications
| 8-well Strip, 96-well Plate | |
| Standard Sequencing | |
| Fluorescent Dye Terminator Sequencing |
| 310 Genetic Analyzer, 3130xl Genetic Analyzer, ABI PRISM™ 377, GeneAmp 2700, GeneAmp 9600, GeneAmp 9700, GeneAmp™ 2400, 3130 Genetic Analyzer | |
| Sequencing Kit | |
| Single Stranded DNA, Plasmid DNA (≤15Kb), PCR Amplicons |
For Research Use Only. Not for use in diagnostic procedures.