missing translation for 'onlineSavingsMsg'
Learn More

New Pig DrainBlocker™ Drain Cover

Catalog No. 17987844
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
24 x 24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17987844 24 x 24 in.
17987843 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17987844 Supplier New Pig Supplier No. PLR401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevent spills from going down your storm drains with the patented design that seals tight and won't rip, ideal for repeated use or frequent washdowns

  • The cover features a super-sealing bottom layer made of urethane that conforms to uneven surfaces to create a tight, temporary seal, and a durable, tear-resistant top layer that withstands repeated use
  • The material is resistant to a wide range of chemicals, including oils, fuels, and many common chemicals, making it a versatile tool for spill response
  • The DrainBlocker™ is built to last and can be cleaned and reused, making it a cost-effective solution for both emergency response and long-term deployment
  • Engineered for long-term outdoor use, the cover can withstand prolonged exposure to sunlight and weather without degrading
  • The top layer is a high-visibility yellow color, making it easy to spot quickly in an emergency situation, which increases safety and reduces response time
  • Suitable for quick spill response or for continuous, long-term deployment in areas where leaks and spills are common, such as around liquid transfer points or during washdowns

Specifications

Material Elvaloy, Urethane
Type Drain Cover
For Use With (Application) Repeated Use or Frequent Washdowns
Dimensions (L x W) 24 x 24 in.
Weight (English) 9.7 lb.
Weight (Metric) 4.4 kg