missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ XS Sensors for MiniWarn™ Multi-Gas Monitors

Catalog No. 29801499
Change view
Click to view available options
Measurement Range:
0 to 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
29801499 0 to 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29801499 Supplier Dräger™ Supplier No. 6809115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For detecting or monitoring acetaldehyde gas

  • Range: 0 to 200 ppm with 1 ppm resolution

Specifications

Components Measured Organic Vapor
Humidity Range 10 to 90%
Measurement Range 0 to 200
Pressure Range 700 to 1300mbar
Resolution 0.5
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Warranty 1 Year