missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Ozone

Catalog No. 17985281
Change view
Click to view available options
Components Measured:
Ozone 0.05/b
Ozone 10/a
Measurement Range:
0.05 to 0.7ppm
20 to 300ppm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
17985281 Ozone 10/a 20 to 300ppm
17985280 Ozone 0.05/b 0.05 to 0.7ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17985281 Supplier Dräger™ Supplier No. CH21001

For making spot measurements for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Ozone 10/a
Humidity Range 2 to 30mg/L
Measurement Range 20 to 300ppm
No. of Strokes 1
Quantity 10
Response Time 20 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C