missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Double Convex Glass Lens

Catalog No. S27391
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
Length (Metric) Focal:
50 mm
100 mm
150 mm
200 mm
250 mm
300 mm
500 mm
1000 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S27391 75 mm 1000 mm
S27388 75 mm 150 mm
S27389 75 mm 250 mm
S27390 75 mm 500 mm
S23669 38 mm 50 mm
S23670 38 mm 100 mm
S13999 38 mm 150 mm
S27706 38 mm 250 mm
S27707 50 mm 250 mm
S27708 75 mm 100 mm
S23672 75 mm 200 mm
S24366 75 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S27391 Supplier Eisco™ Supplier No. PH0534RCV2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform experiments with a high quality, optically true lens. The Double Convex Glass Lens is made of optically worked, highly polished glass with ground edges.

  • Spherical
  • Optically worked glass
  • Ground edges
  • Highly polished

Specifications

Material Glass
Diameter (Metric) 75 mm
Diameter (English) 3 in.
For Use With (Application) Educational Purposes, Top Spinning
Length (Metric) Focal 1000 mm
Product Type Double Convex Lens
Shape Double Convex Circle