missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dolly pour tambours en plastique de 50 à 200 L pour HyPerforma™ mixeur à usage unique DS 300 (simple, polyéthylène)

Description
The Dolly (single pack) is designed for use with 50 to 200 L Plastic Drums and the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300. Dollies for the drums are available in two sizes: one for 50 to 200 L drums and another for 300 L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.
Required accessories:
- HyPerforma Single-Use Mixer DS 300 docking station
- HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing
Recommended for:
- Powder-liquid or liquid-liquid mixing applications in single-use
- High-throughput mixing and storage
Spécifications
Spécifications
| À utiliser avec (équipement) | Mixeur à usage unique DS 300 |
| Capacité (métrique) | 50 to 200 L |
| Gamme de produit | HyPerforma |
| Matériau | Polyethylene |
| Quantité | 1 paquet |