missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems DM500 Educational Microscope

Catalog No. 01672685
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01672685 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01672685 Supplier Leica Microsystems Supplier No. 8122671

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Leica DM500 microscope is a user-friendly educational tool, perfect for classrooms. It provides clear imaging, fostering a deeper understanding of the microscopic world for students. Ideal for educational institutions seeking a reliable and versatile microscope.

The Leica DM500 microscope is an excellent educational tool, combining precision optics with user-friendly design. Tailored for educational settings, this microscope offers clear and detailed imaging for students to explore the world of microscopy with ease. Its intuitive features make it perfect for classroom use, allowing students to engage in hands-on learning experiences. The Leica DM500 is an ideal choice for educational institutions seeking a reliable and versatile microscope to enhance the learning journey and foster a deeper understanding of the microscopic world.

  • DM 500 Right Hand Stage Stand with 4 position nosepiece
  • Universal Power Supply
  • USB Power with integrated connector
  • Mechanical stage with non-extending rack and slide holder
  • Pre-Centered and Pre-Focused Abbe condenser with slot for Phase and Darkfield Sliders
  • Abbe Condenser has Magnification labels for proper aperture setting magnifications
  • LED illumination with continuous intensity control
  • Built-in handle and cord wrap
  • 45-degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre-Set Diopters
  • Plan Objective 4X/0.10NA, 26.2mm W.D.
  • Plan Objective 10X/0.22 NA, 7.8mm W.D.
  • Plan Objective 40X/0.65 NA, 0.31MM W.D.
  • Plan Objective 100x/1.25 NA, 0.10MM W.D., Oil Immersion, 10ml oil
  • Dust cover
Includes:
  • 13613207 DM500 Brtfld 4 obj Standard Plan outfit
  • 13613900 U.S. power cord

Specifications

Eyepiece 10X/20 mm, with pointer
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Light
Magnification Power 4X, 10X, 40X, 100X
Model DM500
Objective Types Plan Achromatic
Product Type Educational Microscope
Voltage 100/240 V