missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ DISTRITIPS™ Syringes PROMO

Catalog No. F164120GPM
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
1 to 12.5 μL
10 to 125 μL
100 μL to 1.25 mL
Model:
12.5 mL Maxi
125 μL Micro
125 μL Micro ST (Sterile)
1250 μL Mini
1250 μL Mini ST (Sterile)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
F164120GPM 100 μL to 1.25 mL 12.5 mL Maxi
F164100GPM 1 to 12.5 μL 125 μL Micro
F164110GPM 10 to 125 μL 1250 μL Mini
F164130GPM 1 to 12.5 μL 125 μL Micro ST (Sterile)
F164140GPM 10 to 125 μL 1250 μL Mini ST (Sterile)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. F164120GPM missing translation for 'mfr' Gilson™ missing translation for 'supplierNo' F164120PM
Get Up to 50% Off Liquid Handling Solutions
View all promotions
Edge

Guarantees accuracy and precision. DISTRITIPS™ syringes have an aliquot volume range from 1 μL to 1.25 mL.

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped

Specifications

Volume (Metric) 100 μL to 1.25 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Model 12.5 mL Maxi
Accuracy ± 7.5 μL
Length (English) 4.4 in.
Length (Metric) 112 mm
Clean Claims No Trace of Metal
For Use With (Application) Viscous, Volatile Solutions
Format Bulk
Packaging Bulk
Quantity 50 Pk.
Product Type DistriTip Syringe
For Use With (Equipment) DISTRIMAN Repeating Pipette
Product Line DistriTips
Material Polypropylene
Show More Show Less