missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Disruptor Genie
Description
- Efficient, affordable, and alternative to expensive ultrasonic disruptors
- Holds up to twelve 1.5 mL or 2.0 mL microtubes (snap-top or screw-cap)
Spécifications
Spécifications
| Orbit | 1 mm |
| Plage de vitesse | 3000 rpm |
| Tension | 120 V |
| Type de produit | Cell Disruptor |
| Modèle | Disruptor Genie |