missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ DispoLance Single-Use DispoSampler

Catalog No. 03406149
Change view
Click to view available options
Length (Metric):
500 mm
Sterility:
Sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Sterility
03406149 500 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03406149 Supplier Dynalon™ Supplier No. 8539335571

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DispoLance disposable sampler can be used for taking sample quantities quickly and easily, directly from bags. The DispoLance sampler pierces into the container with the sturdy tip and the sample flows through the open inner tube directly into the container or bag that is held underneath.

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
  • Suitable for free-flowing powders and small-grain granulates

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description DispoLance HDPE/Sterile 500mm, 60ml PK20
Capacity (English) 2.03 oz.
Capacity (Metric) 60 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Quick-and-easy bag sampling
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 19.69 in.
Length (Metric) 500 mm
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less