missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Dispersion Blade

Description
- Electropolished 316L stainless steel
- High shear
- Broken particles are dispersed by the laminar flow set up by the blade
Spécifications
Spécifications
| Diameter (English) | 1.875 in. |
| Diameter (English) Shaft | 0.3125 in. |
| Diameter (Metric) | 48 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | Caframo™ and Fisherbrand™ Overhead Stirrers |
| For Use With (Application) | High shear applications, pigments, grinds |
| Includes | Blade only (shaft sold separately) |
| Type | Dispersion Blade |
| Weight (Metric) | 38.4 g |
| Material | Electropolished Stainless Steel (316L) |
| Afficher plus de résultats |