missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-Diol SPE Tube, Bed Wt. 500 mg
Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.
$321.11 - $382.12
Spécifications
| Column Phase | DSC-Diol |
|---|---|
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Discovery |
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Quantity | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Quantity | Prix | Quantity & Availability | ||||
|
111009624
|
MilliporeSigma™ Supelco™
52751U |
3 mL | 54/Pk. |
chaque for $382.12
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
111009809
|
MilliporeSigma™ Supelco™
52752U |
6 mL | 30/Pk. |
chaque for $321.11
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
Retention Mechanism: Normal phaseSample Matrix Compatibility: Organic solvents, oils, and lipids• Polymerically bonded, 2,3-Dihydroxypropoxypropyl (7% C)• Polar sorbent most commonly used for normal phase applications (polar extractions from non-polar matrices)• The sorbent dihydroxy groups facilitate strong hydrogen bonding• Excellent selectivity when extracting structurally similar moleculesSpécifications
| DSC-Diol | |
| 500 mg | |
| Discovery | |
| Polypropylene | |
| 480 m2/g |
| SPE | |
| Food and Beverages | |
| Solid Phase Extraction Column | |
| 70 Å |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC