missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Direct Thermal Cryogenic Storage Dot Labels

Description
- Withstands temperatures from -196°C up to +80°C
- Compatible with DYMO label printers and other direct thermal printers
- Various sizes, colors, and configurations available
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Color | Blue |
| Finish | Matte |
| Format | Roll |
| Product Type | Cryogenic Label |
| Sterility | Non-sterile |
| Languages | English |
| Latex Free | Yes |
| Quantity | 2000 Labels |
| Afficher plus de résultats |