missing translation for 'onlineSavingsMsg'
Learn More

Interscience DiluFlow Nozzles

Numéro de catalogue. 16949053
Change view
Click to view available options
For Use With (Equipment):
1.6 to 3.2 mm dia. Tubings
4.8 to 8 mm dia. Tubings
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Equipment)
16949053 4.8 to 8 mm dia. Tubings
16949020 1.6 to 3.2 mm dia. Tubings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 16949053 Fournisseur Interscience Code fournisseur 513024
Il en reste null

Set of 5 nozzles for use with DiluFlow.

  • Set of 5 nozzles and caps for DiluFlow tubings

PTFE set:

  • Fits tubings with inner diameter of 4.8 to 8 mm

PEEK set:

  • Fits tubings with inner diameter of 1.6 to 3.2 mm

Spécifications

Product Type Tubing Nozzle
Autoclavable Not Autoclavable
For Use With (Equipment) 4.8 to 8 mm dia. Tubings
Sterility Non-sterile
No. per Pack 5/Pk.