missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

Numéro de catalogue. 150779e
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +300°C
0°C to 200°C
N/A
Temperature Range (English):
-58°F to +302°F
-58°F to +572°F
32°F to 392°F
Accuracy:
±1°C
±1°C between -30 to 150°C, otherwise ±2°C
±1°C from -20°C to +100°C
±2°C
Length (Metric) Cable:
45.72 cm
73.7 cm
106.6 cm
304.8 cm
305 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Temperature Range (Metric) Temperature Range (English) Accuracy Length (Metric) Cable
150779E -50°C to +300°C -58°F to +572°F ±1°C 305 cm
1507732 -50°C to +150°C -58°F to +302°F ±1°C between -30 to 150°C, otherwise ±2°C 45.72 cm
1464846 -50°C to +300°C -58°F to +572°F ±1°C from -20°C to +100°C 73.7 cm
150779D N/A -58°F to +572°F ±1°C 304.8 cm
1507729 0°C to 200°C 32°F to 392°F ±2°C 106.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 150779E
Il en reste null

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.

  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32

For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Spécifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.14 in.
For Use With (Application) Wet labs, wash down areas and outdoor applications in the agricultural, petrochemical, food and pharmaceutical industries
Includes Suction cup, magnets, Velcro™, traceable certificate and 1.5V Silver Oxide battery
Length (English) Cable 120 in.
Length (English) Probe 5 in.
Length (Metric) Cable 305 cm
Length (Metric) Probe 12.7 cm
Material Stainless Steel
Resolution 0.1°C
Weight (English) 2 oz.
Weight (Metric) 56.6 g
Product Type Traceable Digital Thermometer w/Probe
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Afficher plus de résultats Afficher moins de résultats