missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Digital MegaMag Genie

Numéro de catalogue. 01804415
Modifier l'affichage
Click to view available options
Capacity:
38 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity
01804415 38 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 01804415 Fournisseur OHAUS Code fournisseur 83041331

High volume magnetic stirrer designed for large capacity applications.

  • Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38 L.
  • Ajdust speed and time digitally.
  • Gentle ramp up avoids spills.

Spécifications

Speed 250 to 1300 rpm
Stirring Positions 1
Top Plate Material ABS/Polycarbonate Blend
Capacity 38 L
Display Analog
Shape Round
Voltage 120 V
Type Stirrer