missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Digital Infant Scale

Catalog No. 22445289
Change view
Click to view available options
Readability:
0.01 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability
22445289 0.01 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445289 Supplier Mopec™ Supplier No. BB064

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This infant scale provides digital readout in pounds/ounces or kilograms/grams. Scale is battery operated and features color-coded keypad with instructions and lock-in weight display.

  • Removable white molded plastic tray has raised sides for enhanced safety
  • Easy to wipe clean
  • Includes standard serial output for use with computer or printer

Specifications

Capacity 44 lb.
Display Type LCD
Readability 0.01 lb.