missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Digital Disruptor Genie
Description
- Efficient, affordable, and alternative to expensive ultrasonic disruptors.
- Holds up to twelve 1.5 mL or 2.0 mL microtubes (snap-top or screw-cap).
- Digital disruptor.
Specifications
Specifications
| Orbit | 1 mm |
| Speed Range | 1000 to 3000 rpm |
| Voltage | 120 V |
| Product Type | Cell Disruptor |
| Model | Digital Disruptor Genie |